Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Blue, 2"H, PK3
Mfr # 48JT51
Zoro # G3310310
product price: $27.45
/pk 3, $9.15/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Body Height 2 in
- Shackle Type Open
- Shackle Material Hardened Steel
- Body Width 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT51
- Zoro # G3310310
- UPC # 190735096147
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 2 in |
Body Width | 1 37/64 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body Dimensions | 1 37/64 in x 2 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Fire Riser Inside Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-12649)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Small (48-22-8750)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- Zoro Select Lockout Padlocks