Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Blue, 2"H
Mfr # 48JR38
Zoro # G3311430
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 27/32 in
- Number of Pins 5
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 48JR38
- Zoro # G3311430
- UPC # 190735095027
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 27/32 in |
Shackle Height | 1 7/16 in |
Body Width | 1 5/16 in |
Body Height | 2 in |
Body H x W x T | 2 in x 1 5/16 in x 9/13 in |
Body Dimensions | 1 5/16 in x 2 in |
Body Size | Compact Body |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Width Across Shackle | 27/32 in |
Description
Lockout Padlock, Body Color Blue, Body Height 2 in, Body Material Aluminum, Body Thickness 9/13 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 27/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator (8511HA1-C)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Lockout Padlock, KD, Black, 2"H (48JR43)
- ZORO SELECT Lockout Padlock, KA, Green, 2"H (48JR41)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR85)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK3 (72/30 KA X 3)
- Zoro Select Lockout Padlocks