Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Blue, 1-7/16"H
Mfr # 48JR22
Zoro # G3311598
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 3/16 in
- Shackle Width 21/32 in
- Body Height 1 7/16 in
- Shackle Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR22
- Zoro # G3311598
- UPC # 190735094860
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Width | 21/32 in |
Body Height | 1 7/16 in |
Shackle Height | 1 in |
Body Width | 1 5/16 in |
Body H x W x T | 1 7/16 in x 1 5/16 in x 19/32 in |
Body Size | Compact Body |
Width Across Shackle | 21/32 in |
Shackle Length | Standard |
Shackle Diameter | 3/16 in |
Body Dimensions | 1 5/16 in x 1 7/16 in |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Temple, Clear Lens (1FYX6)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- SOFTSEAL Soft Seal, V-Fold, N95, Valve, L, 3PK (16-90086)
- ZORO SELECT Lockout Padlock, KA, Yellow, 1-7/16"H (48JR20)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ZORO SELECT Lockout Padlock, KA, Red, 1-7/16"H (48JR18)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR85)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- Zoro Select Lockout Tagout