Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Black, 2"H, PK6
Mfr # 48JT36
Zoro # G3310469
product price: $45.59
/pk 6, $7.60/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Shackle Height 1 1/2 in
- Number of Pins 6
- Number of Keys 1
- Body Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT36
- Zoro # G3310469
- UPC # 190735095997
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 37/64 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body Dimensions | 1 37/64 in x 2 in |
Shackle Diameter | 1/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2XT (4877GY TL 2XL)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR40)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JT13)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ACCREDO SAFETY Padlock Cabinet Clear Fascia, 19 Padlock (7335)
- Zoro Select Lockout Tagout