Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Black, 2"H, PK6
Mfr # 48JR79
Zoro # G3311029
product price: $51.29
/pk 6, $8.55/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Legend Danger Locked Out
- Body Thickness 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JR79
- Zoro # G3311029
- UPC # 190735095430
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 2 in |
Body Width | 1 5/16 in |
Body Size | Compact Body |
Body H x W x T | 2 in x 1 5/16 in x 25/32 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body Dimensions | 1 5/16 in x 2 in |
Description
Lockout Padlock, Body Color Black, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- 3M Filter, 3M Versaflo TR-600 Series, HEPA, Snap On/Off Connection, Magenta, 5 Pack (TR-6710N-5)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H, PK3 (48JR74)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum Body, Hardened Steel Shackle, Standard, 2 in H, Red (48JT68)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- Zoro Select Lockout Tagout