Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KA, Black, 2"H, PK3
Mfr # 48JT55
Zoro # G3310277
product price: $28.15
/pk 3, $9.38/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Height 2 in
- Shackle Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48JT55
- Zoro # G3310277
- UPC # 190735096185
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 2 in |
Shackle Height | 1 1/2 in |
Body Width | 1 37/64 in |
Shackle Length | Standard |
Body Dimensions | 1 37/64 in x 2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 2 in x 1 37/64 in x 25/32 in |
Description
Lockout Padlock, Body Color Black, Body Height 2 in, Body Material Aluminum, Body Thickness 25/32 in, Body Width 1 37/64 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red (25F567)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR93)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- Zoro Select Lockout Tagout