Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Silver, 3-1/2" L, SS
Mfr # 45MZ54
Zoro # G1011855
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Number of Padlocks 7
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 3 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ54
- Zoro # G1011855
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 3 1/2 in |
Width | 2 1/2 in |
Closed Jaw Hole Size | 1 1/8 in |
Details
Item | Lockout Hasp |
Material | Stainless Steel |
Max. Number of Padlocks | 7 |
Lockout Color | Silver |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Legend | Warning Do Not Remove |
Coating Material | Not Coated |
Pry-Resistant | No |
Nonsparking | No |
Description
Lockout Hasp, Lockout Hasp Style Standard, Silver, Max. Number of Padlocks 7, Material Stainless Steel, Coating Material Not Coated, Closed Hasp Hole Size 1 1/8 in, Length 3 1/2 in, Width 2 1/2 in, Padlock Shackle Max. Dia. 3/8 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 6000 Series Half-mask Exhalation Valve (3M 6889)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- CHUMS Universal Fit Roped, 3mm, EV Neon Green (12103611)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- Zoro Select Lockout Tagout