Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Silver, 3-1/2 in. L, SS
Mfr # 45MZ54
Zoro # G1855850
original price:
$17.79
5% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Number of Padlocks 7
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 3 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ54
- Zoro # G1855850
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 3 1/2 in |
Width | 2 1/2 in |
Closed Jaw Hole Size | 1 in |
Overall Width | 2 1/2 in |
Details
Item | Lockout Hasp |
Material | Stainless Steel |
Max. Number of Padlocks | 7 |
Lockout Color | Silver |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Pry-Resistant | No |
Nonsparking | No |
Lockout Hasp Style | Standard |
Legend | Warning Do Not Remove |
Coating Material | Not Coated |
Product Type | High-Strength Pry-Resistant Hasp |
Lockout Material | Stainless Steel |
Hasp Type | High-Strength Pry-Resistant |
Maximum Number of Padlocks | 7 |
Resistance Properties | Corrosion Resistant |
Hasp Closure Type | Interlocking |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Interlocking, Lockout Material Stainless Steel, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 7, Product Type High-Strength Pry-Resistant Hasp, Resistance Properties Corrosion Resistant, Hasp Style Standard, Legend Warning Do Not Remove, Lockout Color Silver, Overall Length 3 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, L (US476)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911715)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8" (45MZ81)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- Zoro Select Lockout Tagout