Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Red, 7 in. L, Recycle Plastic
Mfr # 45MZ99
Zoro # G1875189
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Max. Number of Padlocks 13
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 7 in
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ99
- Zoro # G1875189
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 7 in |
Width | 3 |
Closed Jaw Hole Size | 1 in |
Details
Item | Lockout Hasp |
Material | Recycled Plastic |
Max. Number of Padlocks | 13 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Nonsparking | No |
Legend | No legend |
Lockout Hasp Style | Standard |
Coating Material | Not Coated |
Pry-Resistant | Yes |
Description
Lockout Hasp, Lockout Hasp Style Standard, Red, Max. Number of Padlocks 13, Material Recycled Plastic, Coating Material Not Coated, Closed Hasp Hole Size 1 in, Length 7 in, Width 3, Padlock Shackle Max. Dia. 3/8 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 38574 (38574)
- MECHANIX WEAR Impact Gloves, XL, Black, PR (MP4X-75-011)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- ZORO SELECT Oversized Breaker Lockout, 2-3/4 in. H (45MZ70)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8" (45MZ81)
- BRADY Push Button Lockout, Clear, 2-3/16" H (139796)
- Zoro Select Lockout Tagout