Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Red, 5-23/64 in. L, Steel
Mfr # 45MZ81
Zoro # G1855780
original price:
$11.43
5% off
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Max. Number of Padlocks 6
- Material Steel
- Lockout Hasp Style Dual End
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ81
- Zoro # G1855780
- Country of Origin India
- Category Lockout Hasps
Dimensions
Width | 2 1/2 in |
Closed Jaw Hole Size | 1 in, 1 1/2 in |
Overall Length | 5 23/64 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 2 1/2 in |
Details
OSHA Compliant | Yes |
Max. Number of Padlocks | 6 |
Material | Steel |
Lockout Hasp Style | Dual End |
Legend | No Legend |
Coating Material | Powder Coated |
Standards | OSHA 1910.147 |
Pry-Resistant | No |
Item | Lockout Hasp |
Nonsparking | No |
Lockout Material | Steel |
Lockout Color | Red |
Resistance Properties | Pry Resistant |
Maximum Number of Padlocks | 6 |
Lockout Material Finish | Powder Coated |
Hasp Type | Dual-End |
Hasp Closure Type | Dual End |
Product Type | Lockout Tagout Hasp |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Dual End, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 6, Product Type Lockout Tagout Hasp, Resistance Properties Pry Resistant, Hasp Style Dual End, Legend No Legend, Lockout Color Red, Overall Length 5 23/64 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Glove Bag, 16In, White, Canvas, Belt Clip (96-001)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- ZORO SELECT Lockout Hasp, Red, 10-1/4" L, Steel (45MZ53)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- Zoro Select Lockout Hasps