Shop All Lockout Hasps
Zoro Select
Lockout Hasp, Dual-End, 8 Lock, Silver
Mfr # 7616
Zoro # G1819964
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Number of Padlocks 8
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 7/8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7616
- Zoro # G1819964
- UPC # 00071649218309
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 7/8 in |
Width | 2 in |
Closed Jaw Hole Size | 1 in, 1 1/2 in |
Overall Width | 2 in |
Details
Item | Lockout Hasp |
Material | Aluminum |
Max. Number of Padlocks | 8 |
Lockout Color | Silver |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Nonsparking | Yes |
Legend | No Legend |
Lockout Hasp Style | Dual End |
Lockout Material | Aluminum |
Maximum Number of Padlocks | 8 |
Hasp Closure Type | Scissor Action |
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Scissor Action, Lockout Material Aluminum, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 8, Hasp Style Dual End, Legend No Legend, Lockout Color Silver, Overall Length 5 7/8 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs (EEPS60)
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- ZORO SELECT Plug Lockout, Red, Polyurethane (45MZ78)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in. (45MZ66)
- ZORO SELECT Push Button Lockout, Clear, 1/4 in Dia. (45MZ89)
- ZORO SELECT Lockout Hasp, Red, 4 in. L, Nylon (45MZ82)
- Zoro Select Lockout Tagout