Shop All Cable Lockout Device
Zoro Select
Lockout Cable, Gray, SS, 6 ft.L
Mfr # 45MZ55
Zoro # G1011444
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Material Uncoated
- Cable Material Steel
- Body Material Stainless steel
- Cable Length 6 ft
- Cable Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45MZ55
- Zoro # G1011444
- Country of Origin India
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Cable Dia. | 1/4 in |
Cable Diameter | 1/4 in |
Body Dimensions | 4 in H x 4 1/2 in L x 4 in W |
Padlock Shackle Max. Dia. | 9/32 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Details
Item | Cable Lockout |
Cable Coating Material | Uncoated |
Cable Material | Steel |
Body Material | Stainless steel |
Maximum Number of Padlocks | 10 |
Body Color | Gray |
For Use With | Heavy Industrial, Outdoor Applications |
Max. Number of Padlocks | 10 |
Color | Gray |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Legend | No legend |
Cable Material Finish | Uncoated |
Description
Cable Lockout, 6 ft Cable Length, Gray, Max. Number of Padlocks 10, Cable Material Steel, Cable Dia. 1/4 in, Cable Coating Material Uncoated, Body Material Stainless Steel, Body Dimensions 4 in H x 4 1/2 in L x 4 in W, Padlock Shackle Max. Dia. 9/32 in, Legend No Legend, For Use With Heavy Industrial, Outdoor Applications, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Basic Survival Bottle (802)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- 3M Power Supply (TR-941N)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 3 ft.L (45NA02)
- MASTER LOCK Grip Tight Circuit Breaker Lockout (LCK240)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- Zoro Select Cable Lockout Device