Shop All Cable Lockout Device
Zoro Select
Lockout Cable, Black/Red, CoatSteel, 3 ft.L
Mfr # 45NA02
Zoro # G1011462
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Coating Material Vinyl
- Cable Material Steel
- Body Material Polycarbonate
- Cable Length 3 ft
- Cable Dia. 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45NA02
- Zoro # G1011462
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 3 ft |
Cable Dia. | 11/64 in |
Cable Diameter | 11/64 in |
Body Dimensions | 5 in H x 2-1/2 in L x 1 in W |
Padlock Shackle Max. Dia. | 3/8 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Details
Item | Cable Lockout |
Cable Coating Material | Vinyl |
Cable Material | Steel |
Body Material | Polycarbonate |
Maximum Number of Padlocks | 6 |
Body Color | Black/Red |
Max. Number of Padlocks | 6 |
For Use With | Disconnect Switches, Small Gate Valves |
Standards | OSHA 1910.147 |
Color | Black/Red |
Legend | No legend |
OSHA Compliant | Yes |
Cable Material Finish | Vinyl |
Description
Cable Lockout, 3 ft Cable Length, Black/Red, Max. Number of Padlocks 6, Cable Material Steel, Cable Dia. 11/64 in, Cable Coating Material Vinyl, Body Material Polycarbonate, Body Dimensions 5 in H x 2-1/2 in L x 1 in W, Padlock Shackle Max. Dia. 3/8 in, Legend No Legend, For Use With Disconnect Switches, Small Gate Valves, Cable Lockout Style Hasp, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding PAPR System, Mask-Mounted (K3930-1)
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- BRADY Battery Cable Lockout (150820)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Black, 50PK (670488BK)
- Zoro Select Cable Lockout Device