Shop All Clipboards
Zoro Select
Locking Storage Clipboard
Mfr # VZ00151
Zoro # G0756119
product price: $31.99
/ea
Sold in multiples of 4 for $127.96
$127.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 2"
- Color Black
- Width 2"
- Height 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VZ00151
- Zoro # G0756119
- UPC # 826030001516
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 2" |
Height | 12-3/4" |
Depth | 9-3/4" |
Overall Width | 9 1/2 in |
Paper Size | Letter |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Item | Locking Storage Clipboard |
Clip Capacity | 2" |
Color | Black |
Includes | Interior Hook and Loop Document Belt |
Features | Back Keyhole Grommet, Key Lock |
Clip Type | High Tension |
Mounting Style | Hang Up By Using Key Hole |
Product Type | Storage Clipboard |
Description
Clip Type High Tension, Color Black, Features Back Keyhole Grommet, Key Lock, Includes Interior Hook and Loop Document Belt, Storage Clipboard
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- FROGGY'S FOG Velocity Fast Dissipating Fog for Film and Photography - 4 Gallon Case (DS-VE-4)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- SAUNDERS MFG. CO. Saunders, Recycled Plastic Clipboard With Ruler Edge, 1in Clip Cap, 8 1/2 X 12 Sheet, Clear (21803)
- ZORO SELECT Storage Clipboard 1/2", Gray (00470)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX4)
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- ZORO SELECT Recycled Clipboard, Blue (00439)
- SAUNDERS MFG Saunders Cruiser-Mate Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver (21017)
- Zoro Select Clipboards