Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Blk, 600VAC/250VDC, 50A
Mfr # 3769
Zoro # G4439526
product price: $128.75
/ea
Free Shipping & Returns
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3769
- Zoro # G4439526
- UPC # 781786652804
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Width | 2.12 in |
Height | 2.44 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Current Rating 50 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- Zoro Select Locking Receptacles