Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 600VAC/250VDC
Mfr # 3771
Zoro # G4439517
original price:
$152.19
12% off
new price: $133.75
/ea
Free Shipping & Returns
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 50
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3771
- Zoro # G4439517
- UPC # 00781786652903
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #14 AWG to #10 AWG |
Height | 2.44 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Width | 2.12 in |
Description
Locking Receptacle, Current Rating 50 A, Housing Color Black, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- Zoro Select Locking Receptacles