Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 480VAC, 5 HP, 20A
Mfr # 71620FR
Zoro # G4439359
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71620FR
- Zoro # G4439359
- UPC # 781786696839
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Width | 1.70 in |
Height | 0.98 in |
Length | 3.28 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L16-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V (IG4550A)
- Zoro Select Locking Receptacles