Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 480VAC, 3 HP, 20A
Mfr # 70820FR
Zoro # G4439401
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L8-20
- Voltage 480V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70820FR
- Zoro # G4439401
- UPC # 781786690837
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Width | 1.70 in |
Height | 1.24 in |
Length | 3.28 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L8-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- Zoro Select Locking Devices