Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 250VAC, 3 HP, 20A
Mfr # 71520FR
Zoro # G4439377
product price: $35.17
/ea
$35.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Voltage 250V AC
- Amps 20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71520FR
- Zoro # G4439377
- UPC # 781786695832
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Height | 1.14 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Width | 1.70 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- Zoro Select Locking Receptacles