Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 250VAC, 2 HP, 20A
Mfr # 70620FR
Zoro # G4439438
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 250V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70620FR
- Zoro # G4439438
- UPC # 781786689237
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Width | 1.70 in |
Height | 1.24 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT Steriguard, 30A, 30A 600V, Turnlock Plug (28W77AM)
- ZORO SELECT Locking Receptacle, Black, 600VAC/250VDC (3771)
- ZORO SELECT Locking Receptacle, Blk, 600VAC/250VDC, 50A (3769)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 2W 125VAC (7466N)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- Zoro Select Locking Receptacles