Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 125VAC, 1 HP, 20A
Mfr # 70520FR
Zoro # G4439465
product price: $23.73
/ea
$23.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70520FR
- Zoro # G4439465
- UPC # 781786688537
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Width | 1.70 in |
Height | 1.24 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- HALEX 2 In Rigid Steel Conduit Locknut 2/Bg (96196)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- ZORO SELECT Locking Receptacle, 250VAC, 50A (6369CR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- HUBBELL 20A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL7310B)
- Zoro Select Locking Receptacles