Shop All Locking Receptacles
Zoro Select
Locking Receptacle, Black, 120/208VAC, 20A
Mfr # 72120FR
Zoro # G4439331
$44.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Voltage 120/208V AC
- Amps 20
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 72120FR
- Zoro # G4439331
- UPC # 781786701236
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #8 AWG |
Width | 1.70 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Height | 1.24 in |
Description
Locking Receptacle, Current Rating 20 A, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Copper Alloy, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 30A (71530FR)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- AC WORKS California Standard 8175 50 Amp 3-Phase 480 Volt 4-Wire Power Input Inlet (CS8175)
- Zoro Select Locking Receptacles