Shop All Locking Receptacles
Zoro Select
Locking Receptacle, 250VAC, 50A
Mfr # 6369CR
Zoro # G4439471
product price: $129.61
/ea
Free Shipping & Returns
$129.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 50
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6369CR
- Zoro # G4439471
- UPC # 00781786665187
- Country of Origin United States
- Category Locking Receptacles
Description
Locking Receptacle, Current Rating 50 A, Housing Color Black, Housing Material Thermoset, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wiring Style Standard, Grade Marine, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- ZORO SELECT 30A Locking Receptacle 2P 3W 250VAC L6-30R BK (70630FR)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- Zoro Select Locking Devices