Shop All Locking Plugs
Zoro Select
Locking Plug, Black/Wht, 250VDC/600VAC, 50A
Mfr # 3765
Zoro # G4439736
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 5.38in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3765
- Zoro # G4439736
- UPC # 781786652606
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 5.38in |
Cord Size | 0.830 in to 1.250 in |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.83 in |
Maximum Wire Size | 8 AWG |
Overall Length | 5.38 in |
Body Length | 5.38 in |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 2.56 in |
Height | 2.56 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, Housing Material Composite, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.83 in, Grade Industrial, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 3.0 HP, 20A (70820NP)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A (4770NP)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- Zoro Select Locking Plugs