Shop All Locking Plugs
Zoro Select
Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A
Mfr # 71530NP
Zoro # G4439587
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71530NP
- Zoro # G4439587
- UPC # 781786696228
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13in |
Cord Size | 0.465 in to 1.150 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.465 in |
Overall Length | 2.13 in |
Minimum Wire Size | 18 AWG |
Body Length | 2.13 in |
Face Diameter | 1.89 in |
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 2.13 in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Display Size | Standard Sized |
Width | 2.13 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 42, 15 HP (VS-15)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- ZORO SELECT 20A Locking Plug 2P 3W 125VAC L5-20P BK/WT (70520NP)
- ZORO SELECT 30A Locking Plug 2P 3W 250VAC L6-30P BK/WT (70630NP)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- Zoro Select Locking Devices