Shop All Hasps
Zoro Select
Locking Hasp, Steel, 3-1/2 In. L
Mfr # 1RBJ9
Zoro # G2377855
original price:
$7.53
5% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Keyed Different
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBJ9
- Zoro # G2377855
- UPC # 190735031070
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 1 1/4 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Keyed Different |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting Hardware |
ANSI/BHMA Finish | Zinc-Plated |
Includes Hardware | Hardware Included |
Material | Steel |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Reinforcer, H 9 x W 4 1/4 In (2MDG7)
- ILCO Ilco: Key Blanks, 1970AM-RA4 A.M. (970AM T 99A (ILCO-1970AM-RA4)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Length: 3-1/2" (39DZ89)
- NATIONAL HARDWARE Zinc-Plated Aluminum/Steel 6 in. L Hinge Hasp (N129-668)
- Zoro Select Hasps