Shop All Hasps
Zoro Select
Locking Hasp, Locking, Chrome, 1-13/64inL
Mfr # 39DZ87
Zoro # G0704195
original price:
$8.62
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Locking
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 39DZ87
- Zoro # G0704195
- UPC # 190735476550
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 5/8 in |
Hasp Height | 1 11/64 in |
Max. Shackle Dia. | 3/8 in |
Shackle Diameter - Maximum | 3/8 in |
Overall Height | 1 3/16 in |
Overall Length | 4 1/2 in |
Overall Width | 1 5/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Locking |
Hasp Material | Steel |
Hasp Finish | Chrome |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 4 1/2 in, Hasp Width 1 5/8 in, Hasp Height 1 11/64 in, Max. Shackle Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- BALDWIN Estate Screws (1480.221.05105)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- ZORO SELECT Fixed Staple Replacement Eye, 1-3/4inL (39DZ85)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- SEA-DOG Sea-Dog 222120-1 Safety Hasp (222120-1)
- Zoro Select Hasps