Zoro Select

Locking Connector Silver 125/250VAC 50A


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 50
  • Amps 50
  • NEMA Plug Configuration - Plugs and Receptacles 50A, Non-NEMA
  • Voltage 125/250VAC
  • Voltage - Plugs and Receptacles 125/250V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Size 0.830 in to 1.100 in
For Minimum Cable Diameter 0.83 in
For Maximum Cable Diameter 1.1 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Silver, Housing Material Brass, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Spring-Loaded Cap, For Maximum Cable Diameter 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.