Shop All Locking Connectors
Zoro Select
Locking Connector Black/White 347/600VAC L23-20R
Mfr # 72320NC
Zoro # G4439751
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L23-20R
- Amps 20
- Voltage 347/600VAC
- Voltage - Plugs and Receptacles 347/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 72320NC
- Zoro # G4439751
- UPC # 781786702691
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
Overall Length | 2.13 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
Display Size | Standard Sized Product |
Width | 2.13 in |
Wire Size | #18 AWG to #8 AWG |
Length | 2.13 in |
Height | 3.90 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L23-20R, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110N12)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- 3M Shrink Tubing, 0.56in ID, Gray, 2in (8443-2)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- LEVITON Watertight Locking Connector (29W75)
- Zoro Select Locking Devices