Shop All Locking Connectors
Zoro Select
Locking Connector 125VAC Nylon 2 Poles ML-1R
Mfr # 7464N
Zoro # G4439316
$14.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 125V AC
- NEMA Configuration ML1-15
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7464N
- Zoro # G4439316
- UPC # 781786638501
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.220 in to 0.425 in |
Maximum Wire Size | 12 AWG |
Overall Length | 1.25 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.425 in |
Wire Size | #18 AWG to #12 AWG |
Display Size | Midget NEMA Locking |
Height | 2.15 in |
Length | 1.25 in |
Width | 1.25 in |
Description
Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML1-15R, Number of Poles 2, Number of Wires 2, Phase Single, Resistance Properties Shatter and Crack Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.425 in, For Minimum Cable Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 3-1/2", Steel (1210)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Hinged (A18R186HCR)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- Zoro Select Locking Connectors