Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Sloping Top, For Locker 18" D, Gray
Mfr # 804UM6
Zoro # G112221239
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 18 in
- Overall Height 10 in
- Overall Width 15 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 804UM6
- Zoro # G112221239
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 10 in |
Overall Width | 15 in |
For Locker Depth | 18 in |
For Locker Width | 15 in |
Details
Item | Locker Sloping Top |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Shape | Sloping |
Description
Locker Sloping Top, Color Gray, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 10 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- FLAMBEAU Compartment Box with 4 to 40 compartments, Plastic, 3 in H x 18 1/2 in W (6745BA)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Zoro Select Locker Panels, Bases & Tops