Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Front Base, W 18 In, H 6 In, Tan
Mfr # 4RZR7
Zoro # G1305175
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Color Tan
- Base Type Front
- Footplate Width 18 in
- Number of Bases/Pedestals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RZR7
- Zoro # G1305175
- UPC # 190735518892
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Footplate Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 18 in |
Overall WxH | 18 in x 6 in |
Overall WxD | 18 in x 18 in |
For Locker Width | 18 in |
For Locker Depth | 18 in |
Details
Item | Front Base |
Sub-Category | Front Base |
Color | Tan |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Front Base |
Finish | Powder Coated |
Material | Steel |
Includes | Hardware |
Material Thickness | 24 ga |
Assembled | Unassembled |
Includes Fasteners | Yes |
Description
Front Base, Base Type Front, Footplate Width 18 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Hardware, Includes Fasteners Yes, Material Steel, Material Thickness 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- Zoro Select Locker Panels, Bases & Tops