Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Front Base, W 15 In, H 6 In, Tan
Mfr # 2HFN8
Zoro # G0783124
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Color Tan
- Base Type Front
- Footplate Width 15 in
- Number of Bases/Pedestals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFN8
- Zoro # G0783124
- UPC # 190735444573
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Footplate Width | 15 in |
Overall Depth | 15 in |
Overall Height | 6 in |
Overall Width | 15 in |
Overall WxD | 15 in x 15 in |
For Locker Width | 15 in |
Overall WxH | 15 in x 6 in |
For Locker Depth | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Color | Tan |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Front Base |
Finish | Powder Coated |
Material | Steel |
Includes | Hardware |
Assembled | Unassembled |
Material Thickness | 24 ga |
Includes Fasteners | Yes |
Description
Front Base, Base Type Front, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Hardware, Includes Fasteners Yes, Material Steel, Material Thickness 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- Zoro Select Locker Panels, Bases & Tops