Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Front Base, W 15 In, H 6 In, Gray
Mfr # 2HFN7
Zoro # G1303014
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Overall Depth 15 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFN7
- Zoro # G1303014
- UPC # 190735444566
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 6 in |
For Locker Width | 15 in |
Footplate Width | 15 in |
Overall WxD | 15 in x 15 in |
Overall WxH | 15 in x 6 in |
For Locker Depth | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Base Type | Front |
Includes | Hardware |
Assembled | Unassembled |
Material Thickness | 24 ga |
Product Type | Front Base |
Number of Bases/Pedestals | 1 |
Includes Fasteners | Yes |
Description
Front Base, Base Type Front, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Gray, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Hardware, Includes Fasteners Yes, Material Steel, Material Thickness 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH800GY)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Zoro Select Locker Panels, Bases & Tops