Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Front Base, 12 In W, 6 In H, Gray
Mfr # 2HFN5
Zoro # G2101023
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 10 1/8 in
- Overall Depth 10 1/8 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFN5
- Zoro # G2101023
- UPC # 190735444542
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 10 1/8 in |
Overall Depth | 10 1/8 in |
Overall Height | 6 in |
For Locker Width | 12 in |
For Locker Depth | 12 in |
Overall WxH | 10 1/8 in x 6 in |
Overall WxD | 10 1/8 in x 10 1/8 in |
Footplate Width | 10 1/8 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Base Type | Front |
Includes | Hardware |
Product Type | Front Base |
Material Thickness | 24 ga |
Number of Bases/Pedestals | 1 |
Assembled | Unassembled |
Includes Fasteners | Yes |
Description
Front Base, Base Type Front, Footplate Width 10 1/8 in, Number of Bases/Pedestals 1, Color Gray, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 10 1/8 in, Overall Height 6 in, Overall Width 10 1/8 in, Product Type Front Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Hardware, Includes Fasteners Yes, Material Steel, Material Thickness 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Front Locker Base (FB-12 GRAY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Zoro Select Locker Panels, Bases & Tops