Shop All Locker Panels, Bases & Tops
Zoro Select
Locker End Base, D 15 In, H 6 In, Gray
Mfr # 4RZR8
Zoro # G2362796
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Color Gray
- Overall Depth 15 in
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RZR8
- Zoro # G2362796
- UPC # 190735518908
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Description
Locker End Base, Color Gray, Overall Depth 15 in, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Zoro Select Locker Panels, Bases & Tops