Shop All Locker Panels, Bases & Tops
Zoro Select
Locker Base, Front, Footplate 10" W, Gray
Mfr # 804UM7
Zoro # G112221246
$3.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type Front
- Footplate Width 10 in
- Number of Bases/Pedestals 1
- Overall Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 804UM7
- Zoro # G112221246
- Country of Origin China
- Category Locker Panels, Bases & Tops
Dimensions
Footplate Width | 10 in |
Overall Depth | 3/4 in |
Overall Height | 6 in |
Overall Width | 10 in |
Baseplate Width | 12 in |
For Locker Width | 12 in, 36 in |
For Locker Depth | 12 in, 18 in, 21 in |
Footplate Depth | 3/4 in |
Baseplate Depth | 3/4 in |
Details
Item | Locker Base |
Color | Gray |
Base Type | Front |
Number of Bases/Pedestals | 1 |
Product Type | Front Base |
Finish | Powder Coated |
Description
Locker Base, Base Type Front, Footplate Width 10 in, Number of Bases/Pedestals 1, Color Gray, For Locker Depth 12 in, 18 in, 21 in, For Locker Width 12 in, 36 in, Overall Depth 3/4 in, Overall Height 6 in, Overall Width 10 in, Product Type Front Base, Baseplate Depth 3/4 in, Baseplate Width 12 in, Finish Powder Coated, Footplate Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Gray (SSB445GY)
- 80/20 Slam Latch Keyed Different Blk (12146)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket Black (9910081290)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- EDSAL Panel Kit, Industrial (IPS3618)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- Zoro Select Locker Panels, Bases & Tops