Shop All Sliding Window Rollers & Guides
Zoro Select
Lock Shoe, Window Balance Pivot, 2-1-32" L
Mfr # 85-516
Zoro # G4759181
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Balance Pivot
- Material Plastic
- Finish Unfinished
- Height (In.) 17/32 in
- Length (In.) 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 85-516
- Zoro # G4759181
- UPC # 715384002143
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 17/32 in |
Length (In.) | 2 1/32 in |
Width (In.) | 1 1/4 in |
Base Size (In.) | 2-1-32 |
Details
Type | Window Balance Pivot |
Material | Plastic |
Finish | Unfinished |
Hardware | Not Included |
Item | Lock Shoe |
Color | White |
Description
Lock Shoe, Window Balance Pivot, Plastic, Unfinished, Length (In.) 2 1/32 in, Height (In.) 17/32 in, Width (In.) 1 1/4 in, Base Size (In.) 2-1-32, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2400X)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFUWR)
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ZORO SELECT Window Operator, Left Hand, 12" L (36-312)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-614)
- ZORO SELECT Tube Balance, Bearing, 24-5/8" L (76-SMS24R)
- STRYBUC Patio Door Roller Tandem (9-403A-SS1)
- Zoro Select Sliding Window Rollers & Guides