Shop All Sliding Window Rollers & Guides
Zoro Select
Lock Shoe, Plastic, White
Mfr # 83-500
Zoro # G4435151
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Balance Pivot
- Material Plastic
- Finish Unfinished
- Height (In.) 11/32 in
- Length (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83-500
- Zoro # G4435151
- UPC # 715384131591
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 11/32 in |
Length (In.) | 1 7/8 in |
Base Size (In.) | 1-28/32 |
Details
Type | Window Balance Pivot |
Material | Plastic |
Finish | Unfinished |
Hardware | Not Included |
Item | Lock Shoe |
Color | White |
Description
Lock Shoe, Window Balance Pivot, Plastic, Unfinished, Length (In.) 1 7/8 in, Height (In.) 11/32 in, Base Size (In.) 1-28/32, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- BUILDERS EDGE BUILDERS EDGE 130010006001 Mounting Block, 6-3/4 in W, Surface Mounting, White (130010006001)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- NATIONAL HARDWARE Sash Lock White (N248-468)
- Zoro Select Sliding Window Rollers & Guides