Shop All Renewable Bushings
Zoro Select
Lock Screw
Mfr # LSTW5
Zoro # G3096418
product price: $0.81
/ea
Sold in multiples of 11 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16 in-18
- Head Dia. 5/8 in
- Outside Dia. 0.375"
- Overall Length 1 in
- Shoulder Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LSTW5
- Zoro # G3096418
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Thread Size | 5/16 in-18 |
Head Dia. | 5/8 in |
Outside Dia. | 0.375" |
Overall Length | 1 in |
Shoulder Dia. | 3/8 in |
Details
Item | Lock Screw |
Material - Machining | High Speed Steel |
Drive Type | Flat Head |
Description
Lock Screw, Flat Head, High Speed Steel, 5/16 in-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- 3M Riveter Hand Big Daddy (M39010)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Drill Bushings