Shop All Renewable Bushings
Zoro Select
Lock Screw
Mfr # LS2
Zoro # G3743223
product price: $0.75
/ea
$0.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.375"
- Thread Size 5/16 in-18
- Bushing Type Threaded Bushing 5/16-18
- Head Dia. 5/8 in
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS2
- Zoro # G3743223
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 0.375" |
Thread Size | 5/16 in-18 |
Head Dia. | 5/8 in |
Overall Length | 7/8 in |
For Bushing Outside Dia. | 1 in, 1 3/8 in |
Shoulder Dia. | 3/8 in |
Details
Bushing Type | Threaded Bushing 5/16-18 |
Item | Lock Screw |
Drive Type | Flat Head |
Material - Machining | High Speed Steel |
Description
Lock Screw, Flat Head, High Speed Steel, 5/16 in-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 6tpi #12015-10, Heavy Duty Wood Cutting, 10PK (12015-10)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FACE SPANNER 4" BLK (MT484)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 23/32 in L (J49901/8)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- Zoro Select Drill Bushings