Shop All Renewable Bushings
Zoro Select
Lock Screw
Mfr # LS1
Zoro # G3736153
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.375
- Head Dia. 5/8 in
- Overall Length 5/8 in
- Thread Size 5/16 in-18
- Drive Type Flat Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS1
- Zoro # G3736153
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 0.375 |
Head Dia. | 5/8 in |
Overall Length | 5/8 in |
Thread Size | 5/16 in-18 |
Shoulder Dia. | 3/8 in |
For Bushing Outside Dia. | 5/16 in, 1/2 in, 3/4 in |
Details
Item | Lock Screw |
Drive Type | Flat Head |
Material - Machining | High Speed Steel |
Description
Lock Screw, Flat Head, High Speed Steel, 5/16 in-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- BLAIR Holecutter, 1-3/8" dia. (14644)
- ULLMAN DEVICES Pick Up Tool (NO.21X)
- HHIP 8-1/4" A2-5 Mount Back Plate For 3 Jaw Chucks (3900-4841)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- Zoro Select Drill Bushings