Shop All Lock Nuts
Zoro Select
Lock Nut with External Tooth Lock Washer Lock Nut, 5/8"-11, Steel, Not Graded, Black Oxide
Mfr # Z0287
Zoro # G3315146
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/8"-11
- Hex Type External Tooth Lock Washer
- Lock Type Lock Nut with External Tooth Lock Washer
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0287
- Zoro # G3315146
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 7/16 in |
Hex Width | 1 3/8 in |
Flange Dia. | 1.125 in |
Washer Outside Diameter | 1.125 in |
Width Across Flats | 1 3/8 in |
Dia./Thread Size | 5/8"-11 |
Nut Height | 7/16 in |
Description
Lock Nut, Finish Black Oxide, Hex Height 7/16 in, Hex Type External Tooth Lock Washer, Hex Width 1 3/8 in, Lock Type Lock Nut with External Tooth Lock Washer, Material Steel, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C50-C60, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.060.0018)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 28 Degrees, 500 PK (A238X113R/28)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 25 PK (NLFI20750NTE-025P)
- ZORO SELECT Nylon Insert Lock Nut, M7-1.00, Steel, Class 5, Zinc Plated, 7 1/2 mm Ht, 100 PK (M12300.070.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12422.037.0002)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- Zoro Select Lock Nuts