Shop All Lock Nuts
Zoro Select
Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M11590.050.0001
Zoro # G2649781
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11590.050.0001
- Zoro # G2649781
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 8 mm |
Flange Dia. | 11.8 mm |
Flange Diameter | 11 51/64 mm |
Dia./Thread Size | M5-0.80 |
Dimensional Standards | DIN 6923 |
Width Across Flats | 8 mm |
Nut Height | 5 mm |
Description
Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc Plated, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 5 mm, Flange Diameter 11 51/64 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51411.087.0002)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/16 in Bore Dia., 25 PK (HO-143ST ZD)
- ZORO SELECT Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11590.080.0001)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, Steel, Grade 8, Phosphate and Oil, 29/64 in Ht, 50 PK (U12470.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.016.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, Steel, Grade A, Zinc Plated, 100 PK (491124-PR-100)
- Zoro Select Lock Nuts