Shop All Lock Nuts
Zoro Select
Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK
Mfr # M11590.200.0001
Zoro # G0302541
product price: $23.45
/pk 25, $0.94/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11590.200.0001
- Zoro # G0302541
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Flange Dia. | 42.8 mm |
Flange Diameter | 42 51/64 mm |
Dia./Thread Size | M20-2.50 |
Nut Height | 20 mm |
Width Across Flats | 30 mm |
Dimensional Standards | DIN 6923 |
Description
Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc Plated, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Flange Diameter 42 51/64 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Hex Type Flange Nut, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0050)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK (37406)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11590.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 100 PK (5TJD6)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNI20750-025P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLFI80431-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12705.125.0001)
- Zoro Select Lock Nuts