Shop All Lock Nuts
Zoro Select
Lock Nut, M16-2.00, Steel, Class 4, Zinc Plated, 250 PK
Mfr # M16D439B
Zoro # G8538846
product price: $21.49
/pk 250, $0.09/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Material Grade/Class Class 4
- Finish Zinc Plated
- Standards DIN 439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16D439B
- Zoro # G8538846
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Material Grade/Class | Class 4 |
Finish | Zinc Plated |
Standards | DIN 439 |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Jam Nuts,M16-2 DIN 439 HEX JAM N,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- ZORO SELECT Spring Pin, Slotted, 7x60mm, PK50 (M39100.070.0060)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Steel, Grade A, Plain Finish (U20200.019.1200)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht, 5 PK (U12320.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12300.450.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Yellow Zinc, 0.225 in Ht, 2000 PK (14NSY)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12910.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12705.031.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- Zoro Select Lock Nuts