Shop All Lock Nuts
Zoro Select
Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 10.5 mm Ht, 250 PK
Mfr # M16D985188
Zoro # G9086614
product price: $184.99
/pk 250, $0.74/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 10.5 mm
- Hex Width 23.67 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16D985188
- Zoro # G9086614
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 10.5 mm |
Hex Width | 23.67 mm |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 985 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Description
M16-2.00 Din 985 Metric Nylon Insert Hex Locknut 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-A-HDG)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Gold Washer Head Torx Drive (ST14X112-50PC)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Trim Head Torx Drive, 1 PK (TH7X2-1)
- ZORO SELECT Lock Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (M24D985188)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12450.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Wax, 31/64 in Ht, 10 PK (4CAE1)
- Zoro Select Lock Nuts