Shop All Lock Nuts
Zoro Select
Lock Nut, M14-2.00, Nylon, Class 8, Zinc Plated, 200 PK
Mfr # M14D985
Zoro # G8544638
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 985-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M14D985
- Zoro # G8544638
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985-8 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Description
M14-2.00 Din 985 Metric Class 8 Nylon Insert Hex Locknut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.080.0080)
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel 6 PK (74903)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.011.0100)
- ZORO SELECT Lock Nut, M16-2.00, Nylon, Class 8, Zinc Plated, 150 PK (M16D985)
- ZORO SELECT Lock Nut, M20-2.50, Nylon, Class 8, Zinc Plated, 50 PK (M20D985)
- ZORO SELECT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.031.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSY)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 51/64 in Ht, 10 PK (12P615)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M12410.050.0001)
- Zoro Select Lock Nuts