Shop All Lock Nuts
Zoro Select
Lock Nut, M12-1.75, Nylon, Class 8, Zinc Plated, 300 PK
Mfr # M12D985
Zoro # G9086569
product price: $64.99
/pk 300, $0.22/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Nylon
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 985-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12D985
- Zoro # G9086569
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Material | Nylon |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985-8 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Description
Lock Nuts,M12-1.75 DIN985-8 NYL,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Screw, 1200 PK (SML-C1-1200)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01100.100.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3581)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, A2 Stainless Steel, Not Graded, Plain, 18 1/2 mm Ht, 10 PK (M51730.180.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 100 PK (U12300.012.0001)
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 (783Y37)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-16, Steel, Plain, 0.505 in Ht, 50 PK (NB216181P-50)
- Zoro Select Lock Nuts