Shop All Lock Nuts
Zoro Select
Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK
Mfr # 57NR
Zoro # G2448605
product price: $210.99
/pk 150, $1.41/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57NR
- Zoro # G2448605
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 0.35 in |
Hex Width | 0.861 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Case Hardened |
Finish | Zinc Baked |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Flange Nuts,9/16-18 SERR. HEx FL,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38206.043.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK (B38210.037.0200)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Baked, 0.17 in Ht, 1500 PK (31NR)
- ZORO SELECT Lock Nut, #10-32, Steel, Case Hardened, Zinc Baked, 0.13 in Ht, 4000 PK (11NR)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Yellow Zinc, 6 mm Ht, 100 PK (M12450.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Nylon Insert Lock Nut, M48-5.00, Steel, Class 5, Zinc Plated, 48 mm Ht, 2 PK (M12300.480.0001)
- Zoro Select Lock Nuts